Shop All Paint Shaker Accessories
Red Devil Equipment Co
Paint Shaker, Single Arm, Electric, 15 min
Mfr # 141000
Zoro # G8538661
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,000.99
Free 30-Day Returns
Key Features
- Width 27 7/8 in
- Timer 15 min Manual
- Accommodates Gallons, Pints, Quarts
- Height 31 1/2 in
- Style Single Arm Electric
Product Information
- Brand Red Devil Equipment Co
- MFR # 141000
- Zoro # G8538661
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 27 7/8 in |
Height | 31 1/2 in |
Depth | 29 5/8 in |
Details
Description
Paint Shaker, Single Arm Electric, Accommodates Gallons, Pints, Quarts, Timer 15 min Manual, Voltage 110 V, Width 27 7/8 in, Depth 29 5/8 in, Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator, 90 cfm, Zinc, 250 psi (07E38B18AC)
- PREMIER Home-Pro Polyester 9 in. W X 1/2 in. Paint Roller Cover (R933)
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 qt (63010444)
- SEYMOUR OF SYCAMORE Spruce Eng. Paint, univ Black, 12oz. (98-42)
- RED DEVIL EQUIPMENT CO Oil Seal Crankshaft (9359200)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 15 Min timer (140000)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Air Driven (1400A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Explosion Proof (1400X1)
- HOUGEN Tornado II Paint Shaker 120V (51200)
- Red Devil Equipment Co Paint Shaker Accessories