Shop All Paint Shaker Accessories
Red Devil Equipment Co
Paint Shaker, Single Arm, Air Driven
Mfr # 1410A1
Zoro # G9809107
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,423.99
Free 30-Day Returns
Key Features
- Width 27 7/8 in
- Accommodates Gallons, Pints, Quarts
- Style Single Arm Pneumatic
- Air Flow 8 cfm @ 100 psi
- Height 31 1/2 in
Product Information
- Brand Red Devil Equipment Co
- MFR # 1410A1
- Zoro # G9809107
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 27 7/8 in |
Height | 31 1/2 in |
Depth | 29 5/8 in |
Details
Item | Paint Shaker |
Accommodates | Gallons, Pints, Quarts |
Style | Single Arm Pneumatic |
Air Flow | 8 cfm @ 100 psi |
Description
Paint Shaker, Single Arm Pneumatic, Accommodates Gallons, Pints, Quarts, Air Flow 8 cfm @ 100 psi, Width 27 7/8 in, Depth 29 5/8 in, Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Red Oak Stain Marker (63483000)
- BINKS Flame Retardant Paper, White, 72inX300ft L (29-874)
- PREMIER Color Test Refill Cover, 2", 2 pcs., PK12 (53830)
- COLORMAXX Spray Paint, Gloss, Crystal Clear, 11 oz (K05515007)
- RED DEVIL EQUIPMENT CO Oil Seal Crankshaft (9359200)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 15 Min timer (140000)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 1 hour timer (14000H)
- HOUGEN Tornado II Paint Shaker 120V (51200)
- Red Devil Equipment Co Paint Shaker Accessories