Shop RECYCLEPAK
See all product information
Create Account
Veolia Mercury Device Recycling Kit, 1 gal
- Mfr # SUPPLY-066
- Zoro # G2511783
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Intact Universal Waste Mercury Devices
Width
7 1/2 in
Depth
6 5/8 in
Length
7 in
Weight Capacity
13 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPPLY-066
- Zoro #
- G2511783
- UPC #
- 094922122018
- Country of Origin
- United States
- Item
- Mercury Device Recycling Kit
- For Use With
- Intact Universal Waste Mercury Devices
- Weight Capacity
- 13 lb
- Volume Capacity
- 1 gal
- Includes
- Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- UN Approval No.
- 1H2/Y6/S/XX*
- Recycling Item
- Combo Kits
- Prepaid Disposal Included
- Prepaid Disposal Included
- Compatible Product Type
- Intact Universal Waste Mercury Devices
Dimensions
- Width
- 7 1/2 in
- Depth
- 6 5/8 in
- Length
- 7 in
- Bottom Dia.
- 7 1/8 in
- Top Dia.
- 8 7/8 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
Description
Mercury Device Recycling Kit, Volume Capacity 1 gal, Weight Capacity 13 lb, 7 in Length, 7 1/2 in Width, 6 5/8 in Depth, Prepaid Disposal Included Prepaid Disposal Included, 8 7/8 in Top Dia., 7 1/8 in Bottom Dia., For Use With Intact Universal Waste Mercury Devices, Standards Not Applicable, UN Approval No. 1H2/Y6/S/XX*
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.