Shop All Fluxes
Rectorseal
Soldering Flux, Lead Free, 8 oz.
Mfr # 14020
Zoro # G5129807
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lead Free
- Material Petrolatum
- Working Range (Deg. F) 40 Degrees to 120 Degrees
- Specific Gravity 1.06
- Container Type Jar
Product Information
- Brand Rectorseal
- MFR # 14020
- Zoro # G5129807
- UPC # 052541140202
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 8 oz |
Details
Item | Soldering Flux |
Type | Lead Free |
Material | Petrolatum |
Working Range (Deg. F) | 40 Degrees to 120 Degrees |
Specific Gravity | 1.06 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Includes | Brush |
Standards | A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A |
Features | Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack |
Flux Type | Petroleum-Based |
Flux Series | Nokorode |
Form | Paste |
For Solder Type | Lead Free, Leaded, Tin/Lead |
For Material Type | Brass, Copper, Nickel, Tin, Zinc |
Container Capacity | 8 oz |
Lead Content | Lead-Free |
Maximum Active Temperature | 400 Degrees F |
Description
Soldering Flux, Container Capacity 8 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Series Nokorode, Flux Type Petroleum-Based, For Material Type Brass, Copper, Nickel, Tin, Zinc, For Solder Type Lead Free, Leaded, Tin/Lead, Standards A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A, Application Plumbing, Potable Water, Features Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack, Lead Content Lead-Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #10 (MP4GO10)
- IRWIN Irwin Vise-Grip 586-1873303 Mig Welding Plier (586-1873303)
- FLANGE WIZARD Torch Guide, Magnetic OFF/ON Blocks (MSG230)
- WELLER Replacement Tip (7875B)
- RECTORSEAL Soldering Flux, 12 oz., Plastic Jar (74025)
- RECTORSEAL Soldering Flux, Water Soluble, 16 oz. (74046)
- RECTORSEAL Nokorode Regular Paste Flux, 8 oz - Tan & Gold To Black (RE388295)
- RECTORSEAL Soldering Flux, Water Soluble, 4 oz. (74047)
- RECTORSEAL Soldering Flux, Lead Free, 1.7 oz. (14003)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- HARRIS Soldering Flux, Paste, 1 lb. (SSBF1)
- Rectorseal Fluxes