Shop All Gutters & Downspouts
Rectorseal
Nozzle, Bronze, 6" L, 3" Opening Size
Mfr # 82702
Zoro # G6367676
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Opening Size 3 in
- Material PVC
- Color Bronze
- Features Decorative Face On Wall Flange and Outlet Nozzle
Product Information
- Brand Rectorseal
- MFR # 82702
- Zoro # G6367676
- UPC # 021449827034
- Country of Origin China
- Category Gutters & Downspouts
Dimensions
Length | 6 in |
Opening Size | 3 in |
Details
Item | Nozzle |
Material | PVC |
Color | Bronze |
Features | Decorative Face On Wall Flange and Outlet Nozzle |
For Use With | Building Downspouts |
Description
Nozzle, Length 6 in, Opening Size 3 in, Material PVC, Color Bronze, For Use With Building Downspouts, Features Decorative Face On Wall Flange and Outlet Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- ELESA Polypropylene, for cylindrical head screws, M.443/260 N-CH (M.443-N-CH)
- BANSBACH EASYLIFT C Bracket, 4mm Bushing, Zinc Plated Steel (960064)
- RECTORSEAL Nozzle, Bronze, 6" L, 4" Opening Size (82704)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 70004 4 in. x 50 ft. Galvanized Roll Flashing 0.010 (431965)
- GENOVA Stone Universal Splashblock (3013-12)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243157 Low Profile Downspout Extension Kit (243157)
- AMERIMAX HOME PRODUCTS ELBOW ""A""FRONT ALM WH2X3 (27264)
- SWIVEL 85320 4 ft. White Gutter Cover (SW29642)
- E-Z-GUTTER GUARD E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft (1035 BK)
- Rectorseal Gutters & Downspouts