Shop All AC & Refrigeration Accessories
Rectorseal
A/C Condensate Drain Cleaner, 32 oz.
Mfr # 97690
Zoro # G4767819
Sold in multiples of 12 for $334.80
$334.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
Product Information
- Brand Rectorseal
- MFR # 97690
- Zoro # G4767819
- UPC # 21449976909
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 32 oz |
Details
Item | A/C Condensate Drain Cleaner |
Description
A/C Condensate Drain Cleaner, Size 32 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Snap Disc Control, 1-1/2" D, 2" W, 1" H (SMRL130)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- DAYTON Exhaust Ventilator, 11 in., 115/208-230V (7DF69)
- DONALDSON AIR CLEANERFPG RADIALSEAL (G057513)
- RECTORSEAL Condensate Drain Hose 5/8 in x 164 ft (83004)
- RECTORSEAL Refrigerant Leak Repair Sealant (45302)
- RECTORSEAL Condensate Drain Hose 1/2 in x 164 ft (83001)
- RECTORSEAL Evaporator Coil Cleaner, 1 gal. (82612)
- NU-CALGON Odor Neutralizer, Gel, 4.25 lb. Size (61070)
- MASTERCOOL Charging Adapter Depressor Kit (91207)
- SUPCO Gauge, Vacuum (VG60)
- Rectorseal AC & Refrigeration Accessories