Shop All Thread Insert Tools
Recoil
Threaded Insert Tool
Mfr # 2KPHC-04
Zoro # G2082403
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder
- Use With Internal Thread Size 4-40
- Application For Installing Tangless Threaded Inserts
- Series Recoil
- Thread Type UNC
Product Information
- Brand Recoil
- MFR # 2KPHC-04
- Zoro # G2082403
- UPC # 20317837519
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 4-40 |
Compatible External Thread Size | #4-40 |
Compatible Insert Length | 7/64 in, 11/64 in, 7/32 in, 9/32 in, 11/32 in |
Compatible Insert Diameter | 7/64 in |
Compatible Internal Thread Size | #4-40 |
Overall Length | 8 in |
Details
Item | Insert Installation Tool |
Type | Prewinder |
Application | For Installing Tangless Threaded Inserts |
Series | Recoil |
Thread Type | UNC |
Material | Steel |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Coarse |
Tool Type | Prewinder Tool |
Compatible Insert Type | Helical Inserts |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tangless |
System of Measurement | Inch |
Description
Insert Installation Tool, Compatible External Thread Size #4-40, Compatible Insert Diameter 7/64 in, Compatible Insert Length 7/64 in, 11/64 in, 7/32 in, 9/32 in, 11/32 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #4-40, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- KO-KEN Wheel Nut Socket 21mm 6 Point 60mm 1/2 Sq. Drive (4300M-21(L60))
- GREENFIELD THREADING Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, TiCN (330154)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- RECOIL Insert Extraction Tool (5WY48)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- RECOIL Threaded Insert Tool (2KRTF-3)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- RECOIL Key-Locking Insert Installation Tool - 1" (72100)
- RECOIL Tang Breaking Tool (5WY57)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- Recoil Fastening Tools