Shop All Key Locking Inserts
Recoil
Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz
Mfr # 75066
Zoro # G4311066
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- External Thread Size M10-1.25
- Drill Bit Size 8.8 mm
Product Information
- Brand Recoil
- MFR # 75066
- Zoro # G4311066
- UPC # 20317750665
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
External Thread Size | M10-1.25 |
Drill Bit Size | 8.8 mm |
Compatible Tap Size | M10-1.25 |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Thin Wall |
External Thread Class | 6g |
Internal Thread Class | 6H |
Description
Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Thin Wall, Internal / External size: M6-1 X M10-1.25, Thread Class: 6H Internal / 6g ExternalClass 6H Tap Size: M10-1.25, Tap Drill Size: 8.8, Use with Tool: 72250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21540)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235736)
- ZORO SELECT A307A, 1/4 in Hex Head Cap Screw, Zinc Plated Steel, 2 1/2 in L, 100 PK (494011-PG)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620375-004BX)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel (75162)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (74606)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel (75061)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (74057)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY98)
- Recoil Key Locking Inserts