Shop All Thread Insert Tools
Recoil
Tang Breaking Tool
Mfr # 5WY57
Zoro # G0427436
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size 5/16 in, M8
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Product Information
- Brand Recoil
- MFR # 5WY57
- Zoro # G0427436
- UPC # 20317592418
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16 in, M8 |
Overall Length | 5 in |
Compatible Internal Thread Size | 5/16", M8 |
Compatible External Thread Size | 5/16"-18, 5/16"-24, M8 |
Details
Item | Tang Breaking Tool |
Type | Spring Loaded |
Application | For Removal of Insert Tangs |
Series | Recoil |
Material | Steel |
Features | Spring Loaded |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
Tool Type | Tang Breaking Tool |
System of Measurement | Inch/Metric |
Compatible Insert Material | 18-8 Stainless Steel |
Description
Tang Breaking Tool, Compatible External Thread Size 5/16 In.-18, 5/16 In.-24, M8, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In., M8, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.50mm (45363)
- TEKTON 13 mm Flat End Hex L-Key (KLX22130)
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- RECOIL Threaded Insert Tool (2KPHC-06)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- RECOIL Insert Install Tool, Prewinder, 8-32 (53582U)
- RECOIL Threaded Insert Tool (2KRTC -04)
- RECOIL Prewinder, Steel, 10-24 (53601)
- RECOIL Tang Break Tool, 3/8"/M9/M10-1.5, 1.25 (50281-0)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- Recoil Fastening Tools