Shop All Thread Insert Tools
Recoil
Tang Breaking Tool
Mfr # 5WY50
Zoro # G0864577
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size #2, M2
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Product Information
- Brand Recoil
- MFR # 5WY50
- Zoro # G0864577
- UPC # 20317590612
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #2, M2 |
Compatible External Thread Size | #2-56, M2, M2.2 |
Overall Length | 5 in |
Compatible Internal Thread Size | #2, M2 |
Details
Item | Tang Breaking Tool |
Type | Spring Loaded |
Application | For Removal of Insert Tangs |
Series | Recoil |
Material | Steel |
Compatible Insert Type | Helical Inserts |
System of Measurement | Inch/Metric |
Compatible Insert Style | Tanged |
Tool Type | Tang Breaking Tool |
Compatible Thread Direction | Right Hand |
Compatible Insert Material | 18-8 Stainless Steel |
Features | Spring Loaded |
Description
Tang Breaking Tool, Compatible External Thread Size #2-56, M2, M2.2, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #2, M2, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Concentrate, Blk, 3 Lb (PM103BLACK)
- GEARWRENCH 3/8" Drive Phillips® Bit Socket #2 (80468)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- RECOIL Insert Install Tool, Prewinder, 5/16-18 (53052U)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- RECOIL Key-Locking Insert Installation Tool - 1/2, 9/16, M12 (72500)
- RECOIL Tang Breaking Tool (5WY56)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- RECOIL Prewinder, Tangless Unc, 6-32 (TL53561)
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- Recoil Fastening Tools