Shop All Thread Repair Kits
Recoil
Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs.
Mfr # 33126
Zoro # G0556530
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Internal Thread Size 3/4"-10
- Thread Type UNC
Product Information
- Brand Recoil
- MFR # 33126
- Zoro # G0556530
- UPC # 020317331260
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 3/4"-10 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Description
Pro Series Recoil Kit,UNC,3/4-10,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8 in Hex Head Cap Screw, Zinc Yellow Steel, 2 3/4 in L, 25 PK (N04360.037.0275)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21430)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03020)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- RECOIL Free-Running Helical Insert Repair Kit, M14-1.25 (38142)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 5/16"-2, 15 Inserts (30058)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50 (37166)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M6-1.00, 15 Inserts (35068)
- RECOIL Pro Series Recoil Kit, M4-0.7, 12 pcs. (35046)
- RECOIL Pro Series Recoil Kit, UNF, 10-32, 12 pcs. (34606)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts (EZ-400-4-CR)
- Recoil Thread Repair Kits