Shop All Thread Insert Tools
Recoil
Key-Locking Insert Installation Tool - 1/2, 9/16, M12
Mfr # 72500
Zoro # G4308780
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Locking
- Internal Thread Size M12
- Material Steel
Product Information
- Brand Recoil
- MFR # 72500
- Zoro # G4308780
- UPC # 20317725007
- Country of Origin Hungary
- Category Thread Insert Tools
Dimensions
Internal Thread Size | M12 |
Details
Item | Insert Installation Tool |
Type | Key Locking |
Material | Steel |
Description
Key-Locking Insert Installation Tool - 1/2, 9/16, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.077in (111207700)
- WESTWARD 3/4 in Drive Impact Socket 60 mm Size 6 pt Deep Depth, Black Oxide (21WL53)
- GREY PNEUMATIC SKT 3/8" DRIVE 3/16 HEX IM (GP1906F)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- RECOIL Threaded Insert Tool (2KRTC-06)
- RECOIL Insert Install Tool, Prewinder, M12x1.75 (55122U)
- RECOIL Insert Extraction Tool (5WY46)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- ZORO SELECT Insert Install Tool, KeyLocking, 5/16In, M8 (5XA42)
- Recoil Thread Insert Tools