Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, M6x1.0
Mfr # 55062U
Zoro # G1505402
original price:
$125.02
9% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M6 x 1
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Thread Type Metric Coarse
Product Information
- Brand Recoil
- MFR # 55062U
- Zoro # G1505402
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 x 1 |
Overall Length | 8 in |
Compatible Internal Thread Size | M6 |
Compatible External Thread Size | M6-1.00 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Thread Type | Metric Coarse |
Material | Plastic |
Power Source | Manual |
Compatible Thread Type | Coarse |
Compatible Insert Type | Helical Inserts |
System of Measurement | Metric |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Prewinder Tool |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Description
Insert Installation Tool, Compatible External Thread Size M6-1.00, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M6, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Tool, Includes -, Power Source Manual, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-5257)
- JUMBO WEDGE Pry Bar, ABS, 14in L, 2in W, 1-5/8in H (3000)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- RECOIL Tanged Insert, 6-32 Front End Assembly (M8551-06-15)
- RECOIL Prewinder, Steel, M4-0.7 (55041)
- RECOIL Insert Install Tool, Prewinder, M4x0.7 (55042U)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- Recoil Thread Insert Tools