Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 7/16-20
Mfr # 54072U
Zoro # G1749526
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 7/16"-20
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Product Information
- Brand Recoil
- MFR # 54072U
- Zoro # G1749526
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 7/16"-20 |
Overall Length | 8 in |
Compatible Insert Diameter | 7/16 in |
Compatible Insert Length | 7/16 in, 21/32 in, 7/8 in, 1 3/32 in, 1 5/16 in |
Compatible Internal Thread Size | 7/16"-20 |
Compatible External Thread Size | 7/16"-20 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNF |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Fine |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
Power Source | Manual |
System of Measurement | Inch |
Tool Type | Prewinder Tool |
Description
Insert Installation Tool, Compatible External Thread Size 7/16 In.-20, Compatible Insert Diameter 7/16 in, Compatible Insert Length 7/16 in, 21/32 in, 7/8 in, 1 3/32 in, 1 5/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 7/16 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Plastic, Overall Length 8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.60mm (47314)
- BOSCH Switch (1619P10396)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- CLE-LINE 25PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1mm-13mmx.5mm (C74059)
- RECOIL Insert Install Tool, Prewinder, 5/16-18 (53052U)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- RECOIL Tang Breaking Tool (5WY56)
- RECOIL Prewinder, Tangless Unc, 6-32 (TL53561)
- RECOIL Prewinder, Steel, 10-24 (53601)
- RECOIL Threaded Insert Tool (2KPHC-04)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1.25 (7751-8)
- Recoil Thread Insert Tools