Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 2-56
Mfr # 53522U
Zoro # G1388387
original price:
$115.72
40% off
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 2-56
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Product Information
- Brand Recoil
- MFR # 53522U
- Zoro # G1388387
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 2-56 |
Overall Length | 8 in |
Compatible Insert Length | 3/32 in, 1/8 in, 11/64 in, 7/32 in, 17/64 in |
Compatible Insert Diameter | 3/32 in |
Compatible Internal Thread Size | #2-56 |
Compatible External Thread Size | #2-56 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNC |
Compatible Thread Direction | Right Hand |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tangless |
Tool Type | Prewinder Tool |
System of Measurement | Inch |
Compatible Thread Type | Coarse |
Power Source | Manual |
Compatible Insert Type | Helical Inserts |
Description
Insert Installation Tool, Compatible External Thread Size #2-56, Compatible Insert Diameter 3/32 in, Compatible Insert Length 3/32 in, 1/8 in, 11/64 in, 7/32 in, 17/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #2-56, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- DEWALT CLAW HAMMR CHKR 22OZ STL (DWHT51005)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- RECOIL Threaded Insert Tool (2KRTF-3)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- RECOIL Insert Extraction Tool (5WY49)
- RECOIL Tang Breaking Tool (5WY50)
- RECOIL Threaded Insert Tool (2KRTC-06)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- IRWIN Rubber-Nut Assortment Kit Includes: B832, Q1032, 10Sl, 1/4s D1420 (WNK-200N)
- Recoil Thread Insert Tools