Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, 9/16"-12, 6 Inserts
Mfr # 33098
Zoro # G0556512
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 9/16"-12
- Thread Type UNC
- Number of Inserts 6
- System of Measurement Inch
Product Information
- Brand Recoil
- MFR # 33098
- Zoro # G0556512
- UPC # 020317330980
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | 9/16"-12 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Number of Inserts | 6 |
System of Measurement | Inch |
Number of Pieces | 6 |
Description
Recoil Thread Repair Kit,UNC,9/16-12,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 3 PK (933905)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel (12617)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.075.1200)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480960)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-2.00, 6 Inserts (35168)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34076)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #6-32, 15 Inserts (33568)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.25, 15 Inserts (35088)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-32, 15 Inserts (34608)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 5/16"-18, Hexavalent Chromium Zinc, 6 Inserts (EZ-951618-25)
- Recoil Thread Repair Kits