Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, 6 Inserts
Mfr # 33146
Zoro # G0556460
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Internal Thread Size 7/8"-9
- Thread Type UNC
- Number of Inserts 6
Product Information
- Brand Recoil
- MFR # 33146
- Zoro # G0556460
- UPC # 020317331468
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 7/8"-9 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Number of Inserts | 6 |
Description
Pro Series Recoil Kit,UNC,7/8-9,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 10 mm Shaft Dia, 10 PK (DE-9SA)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07230.019.0087)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-2.00, 6 Inserts (35148)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50, 6 Inserts (37148)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M18-1.50, 6 Inserts (38188)
- RECOIL Pro Series Recoil Kit, M12-1.5, 6 pcs. (37126)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- Recoil Thread Repair Kits