Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, M30-3.50 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 05303
Zoro # G4312728
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Compatible Tap Size M30-3.50
Product Information
- Brand Recoil
- MFR # 05303
- Zoro # G4312728
- UPC # 20317053032
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 45 mm |
Thread Size | M30-3.50 |
Compatible Tap Size | M30-3.50 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M30-3.5X1.5D, PK10, Free Running, Material 304 Stainless, Length: 45MM, Right Hand Thread Direction. STI Tap size: M30-3.5. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44119)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Sinker Nail, 4d x 1-3/8 In L, PK488 (4NET7)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Stainless Steel Body, 500 PK (U34185.012.4143)
- RECOIL Helical Insert, Free-Running, M24-1.50 Thrd Sz, 18-8 Stainless Steel, 50 PK (05163)
- RECOIL Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25034)
- RECOIL Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (03042)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23083)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03104)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- Recoil Helical Inserts