Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK
Mfr # 03104
Zoro # G4311635
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Recoil
- MFR # 03104
- Zoro # G4311635
- UPC # 20317031047
- Country of Origin Australia
- Category Helical Inserts
Description
Helical Insert, UNC 5/8-11X2D, PK50, Free Running, Material 304 Stainless, Length: 1.25", Right Hand Thread Direction. STI Tap size: 5/8-11. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- ZORO SELECT Coupling Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250244BG)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.3600)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- RECOIL Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (04602)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- RECOIL Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (05203)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23084)
- RECOIL Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (03046)
- RECOIL Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (05052)
- MIDWEST FASTENER Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK (76804)
- Recoil Helical Inserts