Shop All Bathroom Cleaners
Reckitt Benckiser
ProLysol, Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, 1 Gal Bottles, 4PK
Mfr # 94201CT
Zoro # G210928832
Free Shipping & Returns
$116.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reckitt Benckiser
- MFR # 94201CT
- Zoro # G210928832
- UPC # 36241942014
- Country of Origin United States
- Category Bathroom Cleaners
Description
Optimize cleaning time with a bathroom cleaner that disinfects, deodorizes, and cuts through tough soils. Arm your cleaning staff with the cleaning action of Lysol Professional Disinfectant Heavy Duty Bathroom Cleaner. Kill 99.9% of viruses and bacteria including Rotavirus WA when used as directed on hard, non-porous surfaces. Maintain cleaning protocols in high-volume facilities with a concentrated formula thats easy to dilute. Reduce how often you have to restock janitorial supplies with the concentrated formula. This product has been formulated to thoroughly clean, disinfect and deodorize tub and shower areas and other hard non-porous surfaces such as glazed ceramic bathroom tile, sinks, toilet bowls and surfaces, garbage cans, bathtubs, shower stalls, chrome and clear acrylic plastic fixtures, glazed porcelain and glazed ceramic tile floors. Value PackStock up and save! Application: Disinfectant/Cleaner; Applicable Material: Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl; Chemical Compound: n-Alkyl C14 50%, C12 40%, C16 10% Dimethyl Benzyl Ammonium Chloride; Dirt Types: Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Water-Based Soil.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW21)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 10 in L Overall (419266)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- RECKITT BENCKISER Toilet Cleaner 24oz Cool Breeze BlueWhite (RAC85020)
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, 32 OZ SPRAY BOTTLE, 12PK (78915)
- RECKITT BENCKISER Heavy-Duty Bath Disinfectant 4 1gal Bottles/ctn (94201CT)
- RECKITT BENCKISER Reckitt Benckiser RAC85668 Bathroom Cleaner; 22oz.; Blue-White (19200-85668)
- WARSAW CHEMICAL Stay II, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Gallon, 4PK (63245-0002004)
- Reckitt Benckiser Bathroom Cleaners