Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
Rear View Camera System, CCD, Replc Mirror
Mfr # RVS-770619N
Zoro # G9413345
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD
- Viewing Angle 130 Degrees
- Monitor Size 7 in
- Camera Resolution 480 TVL
- IP Rating IP68
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-770619N
- Zoro # G9413345
- UPC # 818137010775
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Display Size | 7 in |
Details
Item | Rear View Camera System |
Camera Type | CCD |
Viewing Angle | 130 Degrees |
Camera Resolution | 480 TVL |
IP Rating | IP68 |
Power Required | 12 to 24V DC |
Impact Rating | 20G |
Features | 3 Channel Multiplexer Can Connect A DVD Player or Other Cameras, Automatic System Switch, Mirror Image Capability, Shock Resistant |
Includes | 3 Port Power Harness, 66 ft Cable, Power Connection Wire, Remote Control, Screw Kit |
Connectivity | No Connectivity |
Camera Types Included | Rear View Camera |
Line Resolution | 480 TVL |
Manufacturer Warranty | 1 yr |
Functions | Mirror/Normal View Switch, Night Vision |
Connection Type | Wired |
Number of Cameras Included | 1 |
Description
Rear View Camera System, Connectivity No Connectivity, Camera Types Included Rear View Camera, Camera Resolution 480 TVL, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Includes 3 Port Power Harness, 66 ft Cable, Power Connection Wire, Remote Control, Screw Kit, Number of Cameras Included 1, Connection Type Wired, Features 3 Channel Multiplexer Can Connect A DVD Player or Other Cameras, Automatic System Switch, Mirror Image Capability, Shock Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP329 (TCKWP329)
- WAI GLOBAL Starter, STRHI PMGR, 14kW12 Volt, CW, 11Tooth Pinion (18219N)
- KALIBUR 250 Amp Anl Fuse - Car Accessories (KANL250AMP)
- WOLO Strobe System, 6 Heads (8006-1-6C)
- REAR VIEW SAFETY/RVS SYSTEMS Video Camera, 4.3" LCD Display, Black (RVS-091407)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 5" Screen (RVS-25W)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Type CCD, Monitor 5 (RVS-7706035)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- STANDARD IGNITION Park Assist Camera, PAC11 (PAC11)
- Rear View Safety/Rvs Systems Automotive Camera Systems