Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
Rear View Camera
Mfr # RVS-770
Zoro # G8540043
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Rear View Camera
- Viewing Angle 130 Degrees
- Features IR Switch Control: ACDS Automatic Control
- Power Required 12 to 24V DC
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-770
- Zoro # G8540043
- UPC # 813380018301
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 11/16 in |
Overall Height | 3 1/8 in |
Overall Length | 2 15/16 in |
Description
Rear View Camera, Camera Type Rear View Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number RVS-770614, Connectivity No Connectivity, Image Sensor Type 1/3 in Color CCD Image Sensor, Includes 66 ft Extension Cable, Built-In High Gain Microphone, Screw Kit, Operating Voltage 12V DC, Connection Type Wired, Features IR Switch Control: ACDS Automatic Control, Functions Night Vision, IP Rating IP69K, Line Resolution 620 TVL, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Transmission Adapter Kit (7118)
- DONALDSON H008443, MNTG BAND (H008443)
- FUSION Battery Terminal Flag, 4/0 ga., Yllw, Pos (4340P)
- DAYCO 89-92 Dodge/Mack 5.9/8.3L Radiator Hose, 71530 (71530)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, 4.3" LCD Display (RVS-776718)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 5" Screen (RVS-25W)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Type CCD, Monitor 5 (RVS-7706035)
- PYLE Pyle Car Camera W/ Front And Rear View, PLCM37FRV (PLCM37FRV)
- Rear View Safety/Rvs Systems Automotive Camera Systems