Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
RCA Backup Camera, 130 deg.
Mfr # RVS-771
Zoro # G4436209
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Backup Camera
- Viewing Angle 130 Degrees
- Includes 66 ft Extension Cable, RCA Adapter, Screw Kit
- Features 1/3 in Sharp Color CCD Camera, 18 Infra-Red Lights
- Impact Rating 100G
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-771
- Zoro # G4436209
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 1 in |
Overall Length | 3 in |
Description
Backup Camera, Camera Type Backup Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number RVS-062710, Connectivity No Connectivity, Image Sensor Type CCD Image Sensor, Includes 66 ft Extension Cable, RCA Adapter, Screw Kit, Operating Voltage 12V DC, Connection Type Wired, Features 1/3 in Sharp Color CCD Camera, 18 Infra-Red Lights, Functions Night Vision, Impact Rating 100G, IP Rating IP69K, Line Resolution 620 TVL, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- MR. GASKET HOOD & DECK PINNING KIT (1016)
- FAB FOURS BUMPER TRUCK REAR Direct Fit Mounting Hardware Included OEM Receiver Hitch And Wiring Locations 1 (FF21-T5050-1)
- WAI GLOBAL Alternator, ALTMD IREF J11, 65 Amp12 Volt, Bidirectional, 1Groove Pulley (12176N-1G)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, 130 deg. (RVS-770619-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- REAR VIEW SAFETY/RVS SYSTEMS Camera System(1)Surface, (2) Side Cameras (RVS-770616-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, 4.3" LCD Display (RVS-776718)
- BUYERS PRODUCTS 65 Foot Cable for Backup Camera Systems (8883165)
- Rear View Safety/Rvs Systems Automotive Camera Systems