Reapr

Versa TAC Pry Bar, 4" Head features, ripping hook, wrench function


product price: $23.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 14.2
  • Overall Width 4.8
  • Head Weight 1
  • Application There’s a ripper hook, wrench function and nail pullers, plus a cutting edge to pry or cut. The ripper hook on is excellent for tearing cloth, fishing line, or dressing small game like fish. The blade head will easily cut through rope and clear brush, the bar head is effective for all kinds of demolition and the sturdy nail puller will pull up carpet tacks and nails, making this the perfect tool for roofing. Should you need a wrench, this multifunctional pry bar tool comes with a 10mm, 13mm, and 16mm wrench set.
  • Overall Height 1.7
See all product information

Product Information

Dimensions

Overall Length 14.2
Overall Width 4.8
Overall Height 1.7

Details

Head Weight 1
Item Pry Bar
Application There’s a ripper hook, wrench function and nail pullers, plus a cutting edge to pry or cut. The ripper hook on is excellent for tearing cloth, fishing line, or dressing small game like fish. The blade head will easily cut through rope and clear brush, the bar head is effective for all kinds of demolition and the sturdy nail puller will pull up carpet tacks and nails, making this the perfect tool for roofing. Should you need a wrench, this multifunctional pry bar tool comes with a 10mm, 13mm, and 16mm wrench set.
For Use With The ripper hook on is excellent for tearing cloth, fishing line, or dressing small game like fish. The blade head will easily cut through rope and clear brush, the bar head is effective for all kinds of demolition and the sturdy nail puller will pull up carpet tacks and nails.

Description

REAPR Versa TAC Pry Bar provides all the tools you need in one hand. Its 4" head features options designed to get you out of a tight spot. There's a ripper hook, wrench function and nail pullers, plus a cutting edge to pry or cut. When life calls for a tactical response, take it on with REAPR by Sheffield. 420 Stainless Steel with Powder Coat Wrinkle Finish. 4" Head Features Ripper Hook, Wrench Function and Nail Pullers, Cutting Edge for Prying and Cutting. Overall Length: 10" (4 mm Thick). Non-Slip Molded Handle. Tough 1680D Ballistic Nylon Belt Sheath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.