Shop All Storage Bins
Really Useful Box
Hang & Stack Storage Bin, Plastic, Clear
Mfr # 6663009
Zoro # G004077708
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
Product Information
- Brand Really Useful Box
- MFR # 6663009
- Zoro # G004077708
- UPC # 5060024806014
- Country of Origin Unknown
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Stackable Storage Box
- Pack of 4
- Color: Clear
- Country of Origin: United Kingdom
- Material: Plastic
- Capacity: 8 Litre
- Stackable: Yes
- Lid Included: Yes
- Dimension: 6-3/4" H x 8" W x 13-1/2" D
- Weight: 4.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- DURHAM MFG Large, 24 opening, compartment box, comfort grip handle (102PC227-95)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, Black, 10 7/8 in L (30255BLACK)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 gal, 10.25 in x 14.5 in x 6.25 in, Clear/Blue, 4PK (9C-PK4CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 Gal, 17.31in X 20.5in X 12.25in, Clear/blue (42LCL)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 8.45 gal, 14 in x 18 in x 12.25 in, Clear/Blue, 3PK (32C-PK3CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 Gal, 10.25in x 14.5in x 6.25in, Clear/blue, 4PK (9CPK4CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 Gal, 11in x 14in x 5in, Clear/blue, 5PK (81CPK5CB)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Gray, 5-3/8 in L (3-210GR)
- Really Useful Box Storage Bins