Shop All Ear Plugs
Readymax
Zip-Outs(TM) Reusable Soft Plastic ReadyMax Replacement Plugs w/25NR, PK100, Flanged Shape, 25 dB
Mfr # RPL-PP
Zoro # G0976895
product price: $288.99
/pk 100, $2.89/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Zip-Outs(TM)
- Reusability Reusable
- Earplug Material Soft Plastic
- Cord Options Uncorded
- Earplug Shape Flanged
Product Information
Dimensions
Earplug Size | M |
Details
Series | Zip-Outs(TM) |
Reusability | Reusable |
Earplug Material | Soft Plastic |
Item | ReadyMax Replacement Plugs w/25NR,PK100 |
Cord Options | Uncorded |
Earplug Shape | Flanged |
Noise Reduction Rating | 25 dB |
Earplug Color | Blue/Yellow |
Pairs Per Package | 100 |
Includes | (100) Packs of (2) Perma Plug(TM) Ear Plugs |
Metal Detectable | No |
Green Environmental Attribute | Does Not Contain PVC |
Standards | ANSI S3.19-1974 |
Green Certification or Other Recognition | Carbon Free Certified |
Band Color | Black |
Band Material | Nylon |
Earplug Packaging | Bag Wrapped Pair |
Earplug Pair Pack Type | Plastic Bag |
Description
ReadyMax Replacement Plugs w/25NR,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- CALLOWAY MILLS Be Kind Doormat, 12 x 24 (110011224)
- READYMAX Ripcord Retractors w/25NRR Earplugs, Pair 1, 1 PR (RTR-PP)
- READYMAX Ear Plugs, 25 dB (ZPO-PP)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- EAR Ear 247-312-1256 E-A-R Soft Superfit Regsize In Polybag (247-312-1256)
- HONEYWELL NORTH Howard Leight„¢ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box (QD1)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- Readymax Hearing Protection