Shop All Exterior Stains & Sealers
Ready Seal
Goof Proof Semi-Transparent Redwood Oil-Based Penetrating Wood Stain and Sealer 1 gal
Mfr # 120
Zoro # G405297637
product price: $42.99
/ea
Sold in multiples of 4 for $171.96
$171.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Semi-Transparent
- Size 1 Gal
Product Information
- Brand Ready Seal
- MFR # 120
- Zoro # G405297637
- UPC # 816078001203
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Wood Stain & Sealer |
Color | Redwood |
Finish | Semi-Transparent |
Description
Ready Seal wood stain and sealer contains all the essential elements of a quality finish for exterior wood projects. Ready Seal is a professional-grade wood stain and sealer in one that is superior to other products when comparing the ease-of-application maintenance and beauty of the finished project. Ease-of-application was a priority throughout the formulation of Ready Seal to ensure all consumers a hassle-free application saving time for the contractor and promising a goof-proof process for homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Orange Head Refill, Atomizing Type, PK4 (26614)
- ZINSSER 1 Gal White Drywall Primer Seals New Drywall (01501)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (98-2650)
- READY SEAL Goof Proof Semi-Transparent Pecan Oil-Based Penetrating Wood Stain and Sealer 1 gal (115)
- READY SEAL Goof Proof Semi-Transparent Golden Pine Oil-Based Penetrating Wood Stain and Sealer 1 gal (110)
- READY SEAL Goof Proof Semi-Transparent Dark Walnut Oil-Based Penetrating Wood Stain and Sealer 1 gal (125)
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- READY SEAL Wood Stn/Slr Mahgny 5G (530)
- READY SEAL Goof Proof Semi-Transparent Mission Brown Oil-Based Penetrating Wood Stain and Sealer 1 g (135)
- VARATHANE WOOD STN KONA QT (262010)
- Ready Seal Exterior Stains & Sealers