Shop All Water Dispensers
Ready Hot
Instant Hot Water Dispenser with Polished Chrome Dual Lever Hot and Cold Water Faucet
Mfr # 41-RH-200-F560-CH
Zoro # G203551320
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished
- Dispenser Temp. Range 140°-200°F
- Overflow Reservoir Capacity 2.5 Quarts
- Includes Dual-Handle Hot & Cold Faucet
- Faucet Finish Polished Chrome
Product Information
- Brand Ready Hot
- MFR # 41-RH-200-F560-CH
- Zoro # G203551320
- UPC # 707534153386
- Country of Origin China
- Category Water Dispensers
Dimensions
Width | 8 inch |
Height | 12 inch |
Length | 9 inch |
Details
Finish | Polished |
Dispenser Temp. Range | 140°-200°F |
Overflow Reservoir Capacity | 2.5 Quarts |
Includes | Dual-Handle Hot & Cold Faucet |
Faucet Finish | Polished Chrome |
Weight | 13 lbs |
Watts | 1300 |
Residential / Commercial | Sinks |
Voltage | 110 |
Type | Manual |
Color | Polished Chrome |
Features | Instant Hot Water |
Material | Stainless Steel |
Description
Offering convenience, performance, and reliability, the Ready Hot Instant Hot Water Dispenser makes food and beverage preparation fast and easy. This instant hot water dispenser with Chrome faucet has two levers, one for hot water and one for filtered water. It delivers near-boiling water with a manual dial to select between 140°F to 200°F making it a versatile solution for preparing instant coffee, tea, cocoa, soup, oatmeal, noodles, pasta, and vegetables. It’s also a great choice for many other household tasks like warming baby food & bottles or cleaning pots & pans. Situated under your sink, the 2.5-quart stainless steel tank offers an energy efficient 110-volt 1300-watt stainless steel heating element that allows for fast recovery time, and a self-resetting thermal fuse that prevents tank burnout in case of accidental dry startup. Easy to install, the hot water dispenser includes quick connectors to help minimize kinked lines during installation for smooth flowing water when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 29"x48" (5-306)
- VULCAN HART Thermocouple, 36In, T-46 (412788-36)
- SCOTSMAN Water Sensor Assembly (A40666-001)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht2.30.043.00 (HT2.30.043.00)
- READY HOT Compact Hot and Cold Water Dispenser with Brushed Nickel Faucet (41-RH-150-F560-BN)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Faucet and Digital Display (41-RH-300-F560-CH)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet and Digital Display (41-RH-300-F570-CH)
- READY HOT Instant Hot Water Dispenser System, 2.5 Quarts Digital Display Tank Only, Stainless Steel (40-RH-300-SSD)
- AVANTI Avanti Cold and Room Temperature Water Dispenser, White (WD360)
- Ready Hot Water Dispensers