Shop All Inline Filters
Ready Hot
In-Line Water Filter 1/4" Connections
Mfr # 45-RH-WF-TO-SI
Zoro # G503551280
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Plastic
- Height 8 inch
- Includes Water filter, head, and mount
- For Use With Hot Water Dispenser
- Color White
Product Information
- Brand Ready Hot
- MFR # 45-RH-WF-TO-SI
- Zoro # G503551280
- UPC # 707534155106
- Country of Origin China
- Category Inline Filters
Dimensions
Height | 8 inch |
Length | 2.5 inch |
Width | 2.5 inch |
Details
Seal Material | Plastic |
Includes | Water filter, head, and mount |
For Use With | Hot Water Dispenser |
Color | White |
Weight | 1 lb |
Features | Removes chlorine and bad odors |
Service Life | 6 months |
Description
The Ready Hot in-line water filter is designed to work with a Ready Hot water dispenser or by itself. Rated at 0.5 GPM and removes chlorine and bad tasting water. It also inhibits scale.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2"x8" T-552P 1960 (108-063)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- ZORO SELECT 316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N014)
- SMITH-COOPER 1-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013040)
- NU-CALGON Scale Inhibitor, Solid (4173-06)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- BRITA 2CT CHR Fauc MNT Filter (36312)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- EVERPURE Gs-215Ro-H Inline Filter Kit (EV962715)
- PENTAIR Pentek 5 Micron 20 in. Standard Water Sediment Filter Cartridge (P5-20)
- RESIDEO Replacement Filter Insert D06F (ES06F-1/2A)
- Ready Hot Inline Filters