Shop All Portable Water Tanks
Ready Hot
Brushed Nickel Hot Water Faucet for Water Tanks, Includes Safety Lock
Mfr # 42-RH-F570-BN
Zoro # G103554315
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single-Handle Water Faucet
- Height 11.63 inch
- Width 1.76 inch
- Finish Brushed
- Weight 3 lbs
Product Information
- Brand Ready Hot
- MFR # 42-RH-F570-BN
- Zoro # G103554315
- UPC # 707534153522
- Country of Origin China
- Category Portable Water Tanks
Dimensions
Height | 11.63 inch |
Width | 1.76 inch |
Length | 3.27 inch |
Details
Includes | Single-Handle Water Faucet |
Finish | Brushed |
Weight | 3 lbs |
Features | Instant Hot Water Faucet with Safety Lock |
Material | Stainless Steel |
For Use With | Sinks |
Color | Brushed Nickel |
Capacity | 2.5 Quarts |
Description
The Ready Hot single lever Hot Water faucet in Brushed Nickel provides the ideal faucet option for your Ready Hot instant hot water tank and other compatible brands that require an open vent faucet. To protect against accidental operation, a safety lock mechanism requires the hot water lever be depressed from the top, then rotated downward to activate. Lead free and insulated, the hot water faucet includes a filter screen in the spout to filter deposits and provide good water flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Case-Air Cleaner (17220-ZM0-030)
- VICTOR Victor 7794852 Flea Trap; Pack of 3 (7794852)
- LOGO BRANDS Las Vegas Raiders Crosshatch 16 Can Cooler Tote (623-83-CR1)
- PLANO Plano Element-Proof Field Ammo Small Box - Olive Drab (131200)
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- READY HOT Polished Chrome Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-CH)
- READY HOT Brushed Nickel Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-BN)
- IGLOO Latitude 1/2 Gal. Charcoal Chain Link Water Jug (31295)
- SURECAN 5 Utility Can With Spigot (SUR5SU1)
- LASTPLAY 5620B718G Polylite Water Carrier - 5 Gallon; Blue (LA134767)
- BLUE WAVE NT1240 Premium Water Hammock (NT1240)
- Ready Hot Coolers & Hydration Packs