Shop All First Aid Kits
Ready America
Personal Emergency Kit, Fabric Case, 1 Person
Mfr # 70180
Zoro # G1897981
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 2400 Calorie Food Bar, (6) 4.25 oz Water Pouches, Emergency Blanket, 12 hr Emergency Lightstick, Disposable Dust Mask, (2) Nitrile Gloves, Emergency Whistle, Emergency Poncho, Pocket Tissue Pack, Emergency Communication Plan/Contacts, First-Aid Kit, Backpack
- Case Material Fabric
- Height 13 in
- Width 16 in
Product Information
- Brand Ready America
- MFR # 70180
- Zoro # G1897981
- UPC # 753962701804
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13 in |
Width | 16 in |
Length | 10 in |
Details
First Aid Kit Type | Kit |
Includes | 2400 Calorie Food Bar, (6) 4.25 oz Water Pouches, Emergency Blanket, 12 hr Emergency Lightstick, Disposable Dust Mask, (2) Nitrile Gloves, Emergency Whistle, Emergency Poncho, Pocket Tissue Pack, Emergency Communication Plan/Contacts, First-Aid Kit, Backpack |
Case Material | Fabric |
Color | Red/Black |
Features | 5 Year Shelf Life From Date Manufactured Has Food Bar and Water Pouches |
People Served | 1 |
Number of Components | 35 |
Industry Type | Healthcare |
Item | Personal Emergency Kit |
Description
Personal Emergency Kit, Number of Components 35, People Served 1, Case Material Fabric, Color Red/Black, Height 13 in, Length 10 in, Width 16 in, Includes 2400 Calorie Food Bar, (6) 4.25 oz Water Pouches, Emergency Blanket, 12 hr Emergency Lightstick, Disposable Dust Mask, (2) Nitrile Gloves, Emergency Whistle, Emergency Poncho, Pocket Tissue Pack, Emergency Communication Plan/Contacts, First-Aid Kit, Backpack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Bar Soap 5.3 oz (11165)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- BOBRICK SureFlo Pink Lotion Soap Cartridge, 12 L Tank Cartridge (81212)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- Ready America First Aid Kits