Shop All First Aid Kits
Ready America
Emergency Site Safety Bag, Kit, Fabric Case, 50 Person
Mfr # 70030
Zoro # G1897990
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (10) 12 hr Emergency Lightsticks, (2) Emergency Power Stations: Flashlight/AM-FM Radio/Siren/Phone Charger, (100) Pre-Moistened Towelettes, (2) Emergency Whistles, 15 in Pry Bar, 4 in Gas/Water Tool, Multi- Function Tool, (2) Pairs of Leather Gloves, Duct Tape, Caution Tape, (2) Boxes of Waterproof Matches, 50 in Nylon Rope, (10) Emergency Ponchos, (2) Safety Goggles, (2) Hard Hats, (2) Safety Vests, (10) Pocket Tissue Packs, (10) Bio-Hazard Bags, (10) Pairs of Hand Warmers, First-Aid Kit, Duffle Bag
- First Aid Kit Type Kit
- Case Material Fabric
- Height 9 1/2 in
Product Information
- Brand Ready America
- MFR # 70030
- Zoro # G1897990
- UPC # 753962700302
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 11 in |
Length | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (10) 12 hr Emergency Lightsticks, (2) Emergency Power Stations: Flashlight/AM-FM Radio/Siren/Phone Charger, (100) Pre-Moistened Towelettes, (2) Emergency Whistles, 15 in Pry Bar, 4 in Gas/Water Tool, Multi- Function Tool, (2) Pairs of Leather Gloves, Duct Tape, Caution Tape, (2) Boxes of Waterproof Matches, 50 in Nylon Rope, (10) Emergency Ponchos, (2) Safety Goggles, (2) Hard Hats, (2) Safety Vests, (10) Pocket Tissue Packs, (10) Bio-Hazard Bags, (10) Pairs of Hand Warmers, First-Aid Kit, Duffle Bag |
First Aid Kit Type | Kit |
Case Material | Fabric |
Color | Red/Black |
Features | Site Safety Kit |
People Served | 50 |
Industry Type | Healthcare |
Item | Emergency Site Safety Bag |
Number of Components | 278 |
Description
Emergency Site Safety Bag, Number of Components 278, People Served 50, Case Material Fabric, Color Red/Black, Height 9 1/2 in, Length 25 in, Width 11 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Thermometer -10 C 200 C (1003525)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- Ready America First Aid Kits