Shop All First Aid Kits
Ready America
Emergency Kit, Fabric Case, 2 Person
Mfr # 70280
Zoro # G1898009
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Food Bars (2,400 Calories), (12) Water Pouches (4.225oz), (1) First-Aid Kit (33 Piece), (2) Emergency Lightsticks (12-Hour), (2) Emergency Ponchos, (2) Survival Blankets, (1) Emergency Whistle, (2) Dust Masks, (4) Nitrile Gloves, (1) Pocket Tissue Pack, (1) Emergency Contact Card, (1) Backpack
- First Aid Kit Type Kit
- Case Material Fabric
- Height 13 in
- Width 6 in
Product Information
- Brand Ready America
- MFR # 70280
- Zoro # G1898009
- UPC # 753962702801
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13 in |
Width | 6 in |
Length | 10 in |
Details
Includes | (2) Food Bars (2,400 Calories), (12) Water Pouches (4.225oz), (1) First-Aid Kit (33 Piece), (2) Emergency Lightsticks (12-Hour), (2) Emergency Ponchos, (2) Survival Blankets, (1) Emergency Whistle, (2) Dust Masks, (4) Nitrile Gloves, (1) Pocket Tissue Pack, (1) Emergency Contact Card, (1) Backpack |
First Aid Kit Type | Kit |
Case Material | Fabric |
Color | Red/Black |
Features | 5 Year Shelf Life From Date Manufactured Has Food Bar and Water Pouches |
People Served | 2 |
Industry Type | Healthcare |
Item | Emergency Kit |
Number of Components | 62 |
Description
Emergency Kit, Number of Components 62, People Served 2, Case Material Fabric, Color Red/Black, Height 13 in, Length 10 in, Width 6 in, Includes (2) 2400 Calorie Food Bars, (12) Water Pouches, (2) Survival Blankets, First-Aid Kit (33 piece), (2) Emergency Lightsticks, (2) Disposable Dust Masks, (4) Nitrile Gloves, Plastic Whistle, (2) Emergency Ponchos, Pocket Tissue Pack, Backpack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Parts Set, 1287013003 (1287013003)
- R&R LOTION IC Ivy Block (ICVB-8)
- FIRST AID ONLY Burn Dressing, White, 6"L, 2"W (91315)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- READY AMERICA Persnl Shlter Emrgency Kit, 1 People Srvd (70505)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- Ready America First Aid Kits