Shop All Stamps and Ink Pads
Ready 2 Learn
Ten Frame Stamp, 3PK
Mfr # 933
Zoro # G005721617
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3+ years
- Material Wood, Rubber, Plastic
- Stamp Ink Color Multi
- Includes 3 stamps
Product Information
- Brand Ready 2 Learn
- MFR # 933
- Zoro # G005721617
- UPC # 194629059959
- Country of Origin United States
- Category Stamps and Ink Pads
Details
For Use With | 3+ years |
Material | Wood, Rubber, Plastic |
Stamp Ink Color | Multi |
Includes | 3 stamps |
Description
This simple math tool helps children keep track of counting, see number relationships, learn addition to ten, and understand place value. The large 1/2" squares allows children space to work on addition and subtraction. Sold as a pack of 3 stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BROTHER Ribbon, Black, 1030/1031, 2/PK, PK2 (1230)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 6", Kraft, 25/Bundle (11K597)
- READY 2 LEARN Coin Rubber Stamp Set, Tails, 5 Per Set, 3PK (104)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- U.S. STAMP & SIGN U.S. Stamp & Sign Rubber Date Stamp, 11 Phrases, 10-Year Date Band, 3/8" x 2", Gray (T2754)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Green (22114)
- Ready 2 Learn Stamps and Ink Pads