Shop All Currency Holders
Read Right
Smart Cleaning Card with Waffletechnology, PK10
Mfr # RR15059
Zoro # G4079039
product price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.4 lbs
- For Drive Type Chip & Pin; EMV; Mag Stripe Card Readers
- Cleaning Method Pre-Saturated
Product Information
- Brand Read Right
- MFR # RR15059
- Zoro # G4079039
- UPC # 54915150596
- Country of Origin United States
- Category Currency Holders
Details
Item | Cleaning Cartridges |
Weight | 0.4 lbs |
For Drive Type | Chip & Pin; EMV; Mag Stripe Card Readers |
Cleaning Method | Pre-Saturated |
Description
Read Right® Smart Cleaning Card with Waffletechnology, 10 per box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 2 in. D X 48 in. L 2 pk Yellow, 2PK (02502-R0048C1)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 10", Kraft, 10/Bundle (55VM36)
- FLASH FURNITURE Rustic Brown Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-442315-GG)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- TINKERTOOLS 20 lbs Self-Adhesive Dollar 250 Kraft Currency Straps; Pink (TI530493)
- MOOLAH 36 Count Preformed Quarter Coin Wrappers (729025)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- SPARCO PRODUCTS Sparco Products SPR15500 Cash Box- w- 2 Keys- 10 Compartments- 10-.50in.x15in.x2in.- Gray (SPR15500)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- Read Right Currency Holders