Shop All Electromagnetic Lock Activation Devices
Rci
Rutherford Controls Inc RCI Maglock
Mfr # 8320 40
Zoro # G810057550
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Maglocks
- Input Voltage 12VDC/24VDC
- For Use With RCI Electromagnetic Locks
- Material VARIES
- Finish Dark Bronze Painted
Product Information
- Brand Rci
- MFR # 8320 40
- Zoro # G810057550
- UPC # 197163031825
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Includes | Maglocks |
Input Voltage | 12VDC/24VDC |
For Use With | RCI Electromagnetic Locks |
Material | VARIES |
Finish | Dark Bronze Painted |
Color | Dark Bronze Painted |
Description
Double 1500 Lb. Multimag, 12/24 VDC, Double Outswing Doors, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:28 mm, CS:2 mm, OD:32 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-28-32x4)
- OEM OEM: RFB: 2019-2020 Genesis G70 G90 / 4-Button Smart Key / PN: 95440-G9000 / TQ8-FOB-4F16 (RSK-HYU900)
- IVES Door Stop, 3-3/4"H x 1-1/16"W (FS446 US26D)
- AUTO CARE PRODUCTS Auto Care Products 59010 10 ft. Commercial Rolling Steel Door Bottom Seal (59010)
- RCI Timers And Timing Modules (TD365)
- RCI 909S-MA Surface Mount Rocker Switch - Maintained Switch Mode (RCI-R909SMOW)
- RCI RCI: DE8310-28 Electromagnetic Lock W/ Delayed Egress For Single Doors (RCI-RDE83108-US)
- SECO-LARM 3/4 Steel Door Recessed N.C Magnetic Contact with quick-connect terminals. 1" Gap. 18" leads. UL, CU (SLM-SM-4105-LQ-B)
- LCN Transformer 8310844 (8310844)
- ORION Roadside Emrgncy Kit 14P (8909G)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- Rci Electromagnetic Lock Activation Devices