Shop All Electric Strikes
Rci
Rutherford Controls Inc RCI Electric Strike
Mfr # VR165 32D
Zoro # G510058055
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VACDC/24VACDC
- Finish Satin Stainless Steel
- For Use With RCI Electric Strikes
- Material Stainless Steel
- Includes Electric Strikes
Product Information
- Brand Rci
- MFR # VR165 32D
- Zoro # G510058055
- UPC # 197163063673
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VACDC/24VACDC |
Finish | Satin Stainless Steel |
For Use With | RCI Electric Strikes |
Material | Stainless Steel |
Includes | Electric Strikes |
Description
Electric Strike, Vertical Rod Exit Device, For 5/8 In. Roller Latch, 12-24 VAC, 12/24 VDC, Fail Secure, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (62B3X1/16-25)
- MASTER LOCK Padlock (1KALJ 2126)
- TOTALTURF 220897 Screw Hook Zinc .37 x 8 In. (TO110969)
- LARSON CLOSER STNDRD ADJ BLK (CH1040501)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (L65U 32D)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7107-08D 32D)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4105-08 32D)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4105-05 32D)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4104-05 32D)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4108-08 32D)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R2-130)
- Rci Electromagnetic Locking Systems