Shop All LED TVs
Rca Commercial
LED TV, 55", RCA
Mfr # J55CE1420
Zoro # G1951158
product price: $932.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Screen Refresh Rate 60 Hz
- Width 49 5/8 in
- Brightness 250 cd/sq m
- Display Type LED
- Includes Anti-Theft Swivel Stand
Product Information
- Brand Rca Commercial
- MFR # J55CE1420
- Zoro # G1951158
- UPC # 811635022202
- Country of Origin China
- Category LED TVs
Dimensions
Width | 49 5/8 in |
Overall Depth | 4 in |
Diagonal Screen Size | 55 in |
Overall Width | 49 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 28 1/2 in |
Description
Commercial LED TV, Diagonal Screen Size 55 in, Overall Height 28 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 4 in, Overall Width 49 5/8 in, Weight 30.2 lb, Brightness 250 cd/sq m, VESA Pattern 400x200, Facility Type Commercial, Resolution 1080p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Includes Anti-Theft Swivel Stand, Includes Remote Control Yes, Includes Sleep Timer Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus (YTX7A-BS303)
- ILC Replacement for Associated 6208 (6208 ASSOCIATED)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc5 (RBC5-SLA5-BTI)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- RCA COMMERCIAL Commercial HDTV, 50 (J50PT1440)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- LG Healthcare TV (55UN672M)
- SUPERSONIC 32'' HD Smart TV (SC3216STV)
- Rca Commercial LED TVs