Shop All LED TVs
Rca Commercial
LED TV 4K, UHD, 43
Mfr # J43PT1440
Zoro # G800404074
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Ultra High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 22 3/4 in
Product Information
- Brand Rca Commercial
- MFR # J43PT1440
- Zoro # G800404074
- UPC # 811635023100
- Country of Origin China
- Category LED TVs
Dimensions
Height | 22 3/4 in |
Width | 38 1/2 in |
Depth | 3 1/2 in |
HDTV Screen Size | 43 in |
Overall Width | 38 1/2 in |
Overall Depth | 3 1/2 in |
Overall Height | 22 3/4 in |
Diagonal Screen Size | 43 in |
Manufacturers Warranty Length | 2 yr |
Cord Length | 66 in |
Description
Hospitality LED TV, Diagonal Screen Size 43 in, Overall Height 22 3/4 in, Screen Refresh Rate 120 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 1/2 in, Overall Width 38 1/2 in, Weight 16.1 lb, Brightness 200 cd/sq m, VESA Pattern 400x200, Facility Type Hospitality, Resolution 4K, Input Type Mini Composite, Coaxial Cable Input, HDMI, MTI In, RS232, USB, Mini Component Video, Audio Output Type Headphone, Contrast Ratio 50,000:1, Cord Length 66 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bolate 12-100-0003 Battery (12-100-0003 BATTERY BOLATE)
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4079A)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- RCA COMMERCIAL Commercial HDTV, 50 (J50PT1440)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-513-879)
- Rca Commercial LED TVs