Shop All LED TVs
Rca Commercial
Hospitality TV, LED, 55", 3840 x 2160
Mfr # J55HE1440
Zoro # G001866022
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Ultra High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- Weight Capacity 25.3 lb
- HDMI Inputs 3
Product Information
- Brand Rca Commercial
- MFR # J55HE1440
- Zoro # G001866022
- UPC # 811635023254
- Country of Origin Korea, Republic of
- Category LED TVs
Dimensions
Height | 28 1/4 in |
Width | 48 3/8 in |
Depth | 2 5/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 48 3/8 in |
HDTV Screen Size | 55 in |
Overall Height | 28 1/8 in |
Manufacturers Warranty Length | 2 yr |
Diagonal Screen Size | 55 in |
Description
Healthcare Hospitality TV, Diagonal Screen Size 55 in, Overall Height 28 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 2 1/2 in, Overall Width 48 3/8 in, Weight 25.3 lb, Brightness 250 cd/sq m, VESA Pattern 200x200, Facility Type Healthcare, Resolution 4K, Input Type HDMI, Component Audio, Coaxial Cable Input, Contrast Ratio 4,000:1, Includes UL Power Cord, Includes Remote Control Yes, Includes Simulated Surround Sound Yes
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- ILC Replacement For LIGHT BULB LAMP V13H010L42 (WW-F0E9-3)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- FELLOWES Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb (8042901)
- RCA COMMERCIAL Commercial HDTV, 50 (J50PT1440)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- AUDIOBOX 32-In. 1366 x 768 HD Widescreen Portable TV/DVD Combo with Remote and Car Charger, (TV-32D)
- Rca Commercial LED TVs