Shop All Microwaves
Rca
Black Consumer Microwave 0.7 cu. ft.
Mfr # RMW733-BLACK
Zoro # G0444517
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Countertop
- Cooking Wattage 700
- Oven Capacity 0.7 cu. ft.
- Mounting Style Countertop
- Color Black
Product Information
- Brand Rca
- MFR # RMW733-BLACK
- Zoro # G0444517
- UPC # 58465779085
- Country of Origin China
- Category Microwaves
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 700 |
Oven Capacity | 0.7 cu. ft. |
Item | Microwave |
Mounting Style | Countertop |
Color | Black |
Power Levels | 10 |
Microwave Turntable | Yes |
Description
Quickly and easily prepare snacks or meals with the RCA 1.1 Cubic-ft. Microwave! This microwave offers 700 watts of power, 10 power levels and 6 1-touch cooking menus to help you prepare a wide range of foods efficiently. This black microwave includes a removable glass turntable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELONIS HEATER WHITE 1500W (1PHC10)
- DIXIE BASIC Plate, Paper, Coated, 6", We 100PK (DXEDBP06W)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12BRSS)
- GE General Electric GEHWB24X829 Secondary Door Switch for Microwave (GEHWB24X829)
- AMANA Microwave , Rcs10Dse, 1000W, Dial (RCS10DS)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- FORNO Capriolo 24In. OTR Stainless Steel Microwave Oven 1.3 cu.ft. (FOTR3079-24)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Stainless Steel Microwave (CHM16MS6)
- COMMERCIAL CHEF Countertop Microwave Oven 900 Watt, 0.9 Cubic Feet, Stainless Steel Front, Black Cabinet (CHM009)
- PANASONIC 1000W Commercial Microwave Pro, NE1054F (NE1054F)
- Rca Microwaves