Shop All Hospitality TVs
This Product is Discontinued
Rca
55" Commercial HDTV, LED Flat Screen, 1080p (Discontinued)
Mfr # J55BE926
Zoro # G8812237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 55"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 2
Product Information
- Brand Rca
- MFR # J55BE926
- Zoro # G8812237
- UPC # 811635020567
- Country of Origin China
- Category Hospitality TVs
Dimensions
Screen Size | 55" |
Height | 29 3/4 in |
Width | 50 3/8 in |
Depth | 1 7/8 in |
TV Screen Size Range | 55" to 59" |
HDTV Screen Size | 55 in |
Description
Commercial HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 350, VESA Pattern 200x200, Contrast Ratio 10000:1, Includes Remote, Manual, Power Cord, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.