Shop All Water and Steam Boilers
Rbi
Commercial Water Heater, NG, 32 In. H
Mfr # 33SW0400N0E1A0GA9061G1J2
Zoro # G2414072
product price: $6,085.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,085.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 282,000 BtuH
- BtuH Input 399,000
- Ignition Type Electronic
- Width 35 3/8 in
Product Information
- Brand Rbi
- MFR # 33SW0400N0E1A0GA9061G1J2
- Zoro # G2414072
- Country of Origin Canada
- Category Water and Steam Boilers
Dimensions
Width | 35 3/8 in |
Depth | 25 1/4 in |
Height | 32 in |
Pipe Size Supply | 1 1/2 in |
Pipe Size Return | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Vent Dia. | 10 in |
Overall Depth | 25 1/4 in |
Overall Width | 36 3/8 in |
Connection Size | 3/4 in |
Return Connection Size | 1 1/2 in |
Overall Height | 32 in |
Supply Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 32 in x 36 3/8 in x 25 1/4 in |
Vent Diameter | 5 in |
Description
Heating Method Hot Water, AHRI Net BtuH 282,000 BtuH, Heating Capacity Input 399,000 BtuH, Heating Capacity Output 324,000 BtuH, Annual Fuel Utilization Efficiency 81 Percent, Boiler Type Commercial Gas Fired Water Heater, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Spectrum, Overall Height 32 in, Overall Width 36 3/8 in, Overall Depth 25 1/4 in, Compatible with Product Type HVAC and Refrigeration, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON 75' EBC EBUS Cable Assembly (G029530)
- NU-CALGON Acid Neutralizer, 3.8 oz., Liquid (4301-05)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 4 to 20mA (MS51-7103-160)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101616)
- RBI Commercial Water Heater, NG, Gray, 32 In. H (33SW0250N0E1A0GA9056G1J2)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0300N0E1A0GA9056G1J2)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR105BNT3AU1)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOTP1SSU0)
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- Rbi Water and Steam Boilers