Shop All Water and Steam Boilers
Rbi
Commercial Water Heater, NG, 32 In. H
Mfr # 33SW0350N0E1A0GA9061G1J2
Zoro # G9860636
product price: $5,194.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,194.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 248,000 BtuH
- BtuH Input 350,000
- Ignition Type Electronic
- Width 33 in
Product Information
- Brand Rbi
- MFR # 33SW0350N0E1A0GA9061G1J2
- Zoro # G9860636
- Country of Origin Canada
- Category Water and Steam Boilers
Dimensions
Width | 33 in |
Depth | 25 1/4 in |
Height | 32 in |
Vent Dia. | 9 in |
Manufacturers Warranty Length | 5 yr |
Pipe Size Return | 1 1/2 in |
Pipe Size Supply | 1 1/2 in |
Overall Height | 32 in |
Supply Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 32 in x 33 in x 25 1/4 in |
Overall Width | 33 in |
Vent Diameter | 5 in |
Return Connection Size | 1 1/2 in |
Overall Depth | 25 1/4 in |
Connection Size | 3/4 in |
Description
Heating Method Hot Water, AHRI Net BtuH 248,000 BtuH, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 286,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Commercial Gas Fired Water Heater, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Spectrum, Overall Height 32 in, Overall Width 33 in, Overall Depth 25 1/4 in, Compatible with Product Type HVAC and Refrigeration, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 R)
- DAYTON Guard (VE10D956GG)
- B & K Creosote Buster Firelog (525-160-881)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0300N0E1A0GA9056G1J2)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0400N0E1A0GA9061G1J2)
- RBI Commercial Water Heater, NG, Gray, 32 In. H (33SW0250N0E1A0GA9056G1J2)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOTP1SSU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- MODINE Steam or Hot Water Unit Heater, 165000 BTU (HSB165SB01SA)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- Rbi Water and Steam Boilers