Shop All Wire Carts
R&B Wire Products
Wire Utility Cart, 2 Bushel, Chrome
Mfr # 100CDC
Zoro # G0731479
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Overall Height 27"
- Overall Length 26.5"
- Caster Dia. 5"
Product Information
- Brand R&B Wire Products
- MFR # 100CDC
- Zoro # G0731479
- UPC # 843397100133
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Height | 27" |
Overall Length | 26.5" |
Caster Dia. | 5" |
Overall Width | 20" |
Details
Material | Steel |
Color | Chrome |
Load Capacity | 2 Bushel |
Item | Wire Cart |
Gauge Thickness | 3/8" |
Capacity | 2 Bushel |
Features | No Rack |
Description
Wire Cart,Narrow,Chrome,2.0 bu.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- PEERLESS CHAIN 1/4" SOLID BRAID NYLON 800', 2804893 (2804893)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Chrome (200CFC56C)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Blue (468PTB)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Chrome (200CFC)
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- R&B Wire Products Wire Carts