Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Steel Base, 8 Bushel, Blue
Mfr # 408SOC/BL
Zoro # G606000180
product price: $255.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Overall Height 30"
- Overall Length 35"
- Overall Width 23.5"
- Material Steel
- Color Blue
Product Information
- Brand R&B Wire Products
- MFR # 408SOC/BL
- Zoro # G606000180
- UPC # 843397102755
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30" |
Overall Length | 35" |
Overall Width | 23.5" |
Wheel Diameter | 3 in |
Caster Wheel Dia. | 3 in |
Inside Height | 26 in |
Inside Length | 34 in |
Inside Width | 22 1/2 in |
Description
Vinyl Bushel Truck, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Metal, Base Finish/Coating Powder Coated, Inside Length 34 in, Inside Width 22 1/2 in, Inside Height 26 in, Overall Length 35 in, Overall Width 23 1/2 in, Overall Height 30 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- R&B Wire Products Tilt & Cube Trucks