Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red
Mfr # 406SOBC/RD
Zoro # G0731101
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27"
- Overall Length 32.5"
- Overall Width 22.5"
- Material Steel
- Load Capacity 600 lb
Product Information
- Brand R&B Wire Products
- MFR # 406SOBC/RD
- Zoro # G0731101
- UPC # 843397103783
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27" |
Overall Length | 32.5" |
Overall Width | 22.5" |
Wheel Diameter | 3 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 600 lb |
Item | Bumper Truck,Vinyl,Red,6 bu. |
Wheel Type | 3 in Casters |
Container Material - Hoppers and Cube Trucks | Flame Retardant Vinyl; Flame Retardant Vinyl |
Includes | Powder Coated Tubular Steel Base |
Container Material | Flame Retardant Vinyl |
Bushel Capacity | 6 |
Features | Sealed Bearings and Corrosion Resistant |
Frame Material | Steel; Steel |
Caster Configuration | (4) Swivel |
Caster Material | Polyurethane |
Liner Style | Permanent |
Color - Hoppers and Cube Trucks | Red |
Caster Type | Non-Marking |
Description
Bumper Truck,Vinyl,Red,6 bu.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 18 in. Window Block and Tackle Sash Balance Single Pack (FA 1740)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- HARRINGTON Top Hook (L1XA0051001)
- LOOS Thimble, 9/32 to 5/16 In, 302/304 SS (AN100-C10)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, White (UT-8 WHITE)
- R&B Wire Products Tilt & Cube Trucks