Shop All Utility Carts
R&B Wire Products
Utility Cart, Steel, 2 Shelves, 40 lb
Mfr # 500
Zoro # G0731582
product price: $332.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Overall Height 37"
- Overall Length 29-1/2"
- Overall Width 16"
- Material Steel
- Load Capacity 40 lb
Product Information
- Brand R&B Wire Products
- MFR # 500
- Zoro # G0731582
- UPC # 843397105688
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37" |
Overall Length | 29-1/2" |
Overall Width | 16" |
Shelf Width | 16" |
Shelf Length | 29-1/2 in |
Details
Material | Steel |
Load Capacity | 40 lb |
Item | Utility Cart |
Wheel Type | 8 in Wheels; 5 in Casters |
Number of Shelves | 2 |
Caster Type | (2) Fixed Casters, (2) Swivel |
Finish | Chrome plated |
Electrical Included | No |
Assembled/Unassembled | Unassembled |
Utility Cart Item | Deluxe Utility Cart |
Features | Corrosion Resistant |
Frame Material | Steel |
Description
Utility Cart,Deluxe,Dual Basket,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue (F08339)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Flat Snap Hooks (2615FSH)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 240 lb (NG04QDP125DLTP01)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- METRO Cart, Utility , 3 Shelf, Gray (BC2030-34G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-244836-2-6PU-95)
- R&B Wire Products Utility & Storage Carts