Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with White Vinyl Panels
Mfr # PSS-3C
Zoro # G8242692
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color White
- Includes (4) 2 in Twin Wheel Casters, (3) Panels
Product Information
- Brand R&B Wire Products
- MFR # PSS-3C
- Zoro # G8242692
- UPC # 843397107149
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 69 in |
Overall Width | 81 in |
Panel Width | 27 in |
Panel Height | 55 in |
Base Length | 27 in |
Base Width | 22 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | White |
Includes | (4) 2 in Twin Wheel Casters, (3) Panels |
Screen Color | White |
Frame Material | Powder Coated Steel |
Screen Material | Flame Retardant Vinyl |
Frame Color | White |
Number of Panels | 3 |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color White, Screen Material Flame Retardant Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-6015 SmartCompliance Refill CPR Face Shield & Nitrile Gloves, 1 Each (FAE-6015)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- SWITCH STICKS Walking Stick, Single, 12 in. H, Azure, Wood (502-2000-5200)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- VERSARE SOLUTIONS. Portable Privacy Screen, VP6, Blue (1722003)
- R&B Wire Products Privacy Screens