Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper
Mfr # 456PTB
Zoro # G010862916
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34"
- Overall Width 22"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 4614, 4614BL, 4614BLR and 4616, 4616BL, 4616BLR, 4614CUS/PTB, 4616CUS/PTB poly trucks
Product Information
- Brand R&B Wire Products
- MFR # 456PTB
- Zoro # G010862916
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 34" |
Overall Width | 22" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 4614, 4614BL, 4614BLR and 4616, 4616BL, 4616BLR, 4614CUS/PTB, 4616CUS/PTB poly trucks |
Description
This spring platform lift is designed to fit 14 and 16 Bushel Poly Bumper Trucks by R&B Wire. The platform system features internal placement to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.
- •Raises and lowers for easy loading and unloading
- •Heavy-duty plated wire frame
- •Covered in gray flame retardant vinyl material
- •Covered springs provide just the right amount of lift for each size
- •This product is antimicrobial
- •Truck not included
- •To be used with 4614, 4614BL, 4614BLR and 4616, 4616BL, 4616BLR, 4614CUS/PTB, 4616CUS/PTB poly trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 1000 lb. (5VT66)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 2 Ton, 20 ft, Lug (STK2026HTS-20)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA18A3E10B8C50P6)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Poly Truck with Air Cushion Bumper (450PTB)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- R&B Wire Products Basket Truck Accessories